• The item cannot be ordered due to missing prices.

Side panel Bay depth 27 U

Article no.: 946302
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Application:

To cover the fronts of the side walls, sheet metal angle plate, 30 mm wide.

Colour:

Light grey RAL 7035 powder-coated.

Note:

If a side panel is used, you need only a sheet metal panel No. 946150/6152 or end bridging rail No. 946240, 946262 on the inside of the column frame.
For reasons of stability we recommend that side panels should be fitted at the left and right ends of the rack.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart