{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 6×8 | |
Width | 150 mm | |
Depth | 200 mm | |
Width in G | 6 | |
Depth in G | 8 | |
Number of tools | 5 | |
Version | empty for tool sets | |
Type of product | Rigid foam inlay |
Article number | 952001 953062 |