{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Seat width | 465 mm | |
Seat depth | 420 mm | |
Seat height | 470 mm | |
Backrest height | 320 mm | |
Material of seat surface | Solid wood | |
Material of frame | chrome-plated frame | |
with seat shell | no | |
Armrest pair can be adjusted | no | |
stackable | yes | |
Set contents | 4 | |
Type of product | Stacking chair |
Article number | 965649 4 | |
Manufacturer number | ISO-DE 4L-CR WOOD-1.007 GB (PO 4 SZ |