{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Transport and stacking container E | |
Height | 670 mm | |
Width | 550 mm | |
Depth | 850 mm | |
Nominal width | 500 mm | |
Nominal depth | 800 mm | |
Capacity | 500 mm | |
Drive-in width | 600 mm | |
Drive-in depth | 410 mm | |
Pass-under height | 105 mm | |
Safe working load | 800 kg | |
Stackable load | 3,200 kg | |
Material | Sheet steel | |
Colour | reseda green RAL 6011 | |
Wall version | with drop-down side | |
Stacking edge on 3 sides | no | |
Attachment brackets with lifting eyes | yes | |
with fork insertion slots | no | |
can be lifted by crane | yes | |
mixed stacking of different sizes is possible. | no | |
stackable | no | |
Weight | 32 kg | |
Type of product | Transport and stacking large container |
Article number | 963523 800X500 | |
Manufacturer number | 60953-00000-00 |