• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Stackable transport box with drop-down side 1000X800 mm

Article no.: 963523 1000X800

Product details

Technical Data

Manufacturer's designation Transport and stacking container E
Height 670 mm
Width 850 mm
Depth 1,050 mm
Nominal width 800 mm
Nominal depth 1,000 mm
Capacity 500 mm
Drive-in width 800 mm
Drive-in depth 700 mm
Pass-under height 105 mm
Safe working load 1,500 kg
Stackable load 7,500 kg
Material Sheet steel
Colour reseda green RAL 6011
Wall version with drop-down side
Stacking edge on 3 sides no
Attachment brackets with lifting eyes yes
with fork insertion slots no
can be lifted by crane yes
mixed stacking of different sizes is possible. no
stackable no
Weight 60 kg
Type of product Transport and stacking large container

Identification numbers & Classifications

Article number 963523 1000X800
Manufacturer number 60952-00000-00

Description

Version:

Made of sheet metal. High load capacity due to pressed steel sides with corner inserts. Reinforced feet.
Sturdy stacking and attachment brackets with lifting eyes. Access height 105 mm.
With drop-down side.

Colour:

Reseda green RAL 6011.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart