• The item cannot be ordered due to missing prices.

Set of slotted / plain dividers for drawer front height 4+10

Article no.: 960825 4+10
  • suitable for workstations and storage equipment: Storage shelf cabinet

Product details

Technical Data

suitable for workstations and storage equipment Storage shelf cabinet
Divider unit 1 unit = 17 mm
Number of slotted dividers 4
Number of dividers 10
suitable for housing width 1,000 mm
suitable for drawer front height 140 mm
suitable for drawer width in units 50 E
suitable for drawer depth in units 26 E
suitable for drawers usable width 850 mm
suitable for drawers usable depth 445 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960825 4+10
EAN / GTIN 4045197345523

Description

Version:

For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Suitable for:

One set is sufficient to fill a drawer No. 957024 / 957026.

Suitable for:

Drawer No. 957026: 50×26 units

Content:

Slotted divider No. 960800: 4pcs.
Plain divider No. 960550960570: 10pcs. size 166

Note:

Assortment for 500 mm = 22 units wide modular cabinets can be assembled individually using slotted divider No. 960800 and plain dividers No. 960550 to 960600.

Suitable products

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart