This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pneumatic engraving pen DynaPen® 10851

Article no.: 079708 10851

Product details

Technical Data

Manufacturer's designation 10851
maximum air consumption 28.2 l/min
Impact frequency 233 Hz
Connection thread NPT
Compressed air connection 1/4 in
Weight 0.26 kg
Operating noise 79 dB(A)
maximum vibration to EN 8 m/s2
23 mm
Length 108 mm
Type of product Engraving pen

Identification numbers & Classifications

Article number 079708 10851
Manufacturer number 10851

Description

Note:

See No. 529420 for suitable diamond mini-files.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart