{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18FDD | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
Motor design | Brushless motor | |
maximum torque hard | 125 Nm | |
maximum speed 1st speed | 0 min-1 - 550 min-1 | |
maximum speed 2nd speed | 2,000 min-1 | |
Quick-clamping chuck range | 1.5 mm - 13 mm | |
maximum twist drill size ⌀ in steel | 13 mm | |
maximum twist drill size ⌀ in wood | 65 mm | |
Weight | 2.1 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
typical application | Heavy Duty | |
Type of product | Drill/driver | |
USP1 | 18V, 2-speed, FIXTEC | |
USP2 | without battery, in the carrying case, quick-change chuck clamping range 1.5-13 |
Article number | 070211 M18FDD2 | |
EAN / GTIN | 4002395810420 | |
Manufacturer number | 4933451063 |