• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
    • The item cannot be ordered due to missing prices.

Working area lamp Planonlight LED Black Series

Article no.: 081353

Description

Version:

Planonlight LED-light black series is the most intense, most dense and most compact of the Planonlight work lights. Add-on variant with flexible fastening options for the most demanding industrial applications.
  • Very high illumination intensity with 157 Lumen/Watt LEDs.
  • Absolutely maintenance-free (with a long working life of 50,000 h).
  • Very compact design makes it ideal for retrofitting and for use in very intricate machines.
  • Very wide range of variants, with 8 different models (built-in versions on request).
  • Flexible attachment: Flush fitted in-built or with suitable, adjustable attachment 081381 for 45° surface mounting.
  • Improved and proven sealing principle with IP68 and IP69K (leak-free against emulsion).

Note:

Operating voltage 24 V DC – connection directly to the mains (230 V/50 Hz) will damage the lamp beyond repair!Use transformer No. 081375 to connect to the mains.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart