{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GHB 15-50 INOX | |
Power supply | Mains operated | |
Power consumption | 1,500 W | |
Speed range | 2,500 min-1 - 7,900 min-1 | |
Tape width | 50 mm | |
Band length | 1,000 mm | |
Weight | 5.6 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Linishing machine |
Article number | 077780 79030200 | |
Manufacturer number | 79032200232 |