Version:
This
multi-function helmet combines the requirements of an industrial safety helmet with the properties of a scaffolder’s helmet. Pronamic stands for optimum protection (
protection) and dynamism (dy
namic). Comfortable width adjustment via rubberised rotary wheel. Gradual adjustment of the interior fitting for optimum fit. Generously designed ventilation openings on the side of the helmet. Comprehensive mounting elements for helmet accessories, such as face protection, safety glasses and head lamp. Lightweight and hard-wearing safety helmet of ABS. Cold-resistant
down to -30°C.- 4-point strap attachment
- 30 mm Euro slot mounting
- PU sweatband
- Reaches well down on to the neck
- With rotary catch
With
integrated MIPS technology.
Application:
Maintenance, scaffolding, maintenance technology, assembly, work and rescues at heights.
Standard:
DIN EN 12492
Note:
4-way chinstrap according to EN 12492 (Art. no. 9790351) included in the standard scope of delivery, chinstrap according to EN 397 (Art. no. 9790021) available separately as an accessory.