• The item cannot be ordered due to missing prices.

Pair of gloves MASTER GRIP

Article no.: 094309
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Suitable for touch screens; Suitable for allergy sufferers; Suitable for touch screens
  • Knitted technology: 15G

Description

Version:

MASTER GRIP fitters gloves. The grip coating on the palm of the hand provides an extra-strong grip for a particularly secure hold. The nitrile foam coating is breathable and ensures a good sense of touch. Suitable for touch screens, allowing smartphone and other touch screens to be operated without removing the gloves.

Standard:

EN 388, EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart