• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of cut-resistant heat resistant gloves ActivArmr 70-765 11

Article no.: 094622 11
  • Cut protection class: D

Product details

Technical Data

Glove characteristics Reinforced crook of the thumb; Flame resistance stage X
EN 388 4X43D
EN 407 X1XXXX
Contact heat up to 200 °C
Backing material Nylon, acrylic, Kevlar®
Coating variant No coating
Colour grey / green
Application reusable
Length 235 mm
Contents 12
Glove size 11
Washing 40 °C coloureds
Application range All-round; Heavy Duty
Knitted technology 10G
Cut protection class D
Weight 88.7 g
Protection category Category III
Type of glove Heat protection gloves
Type of product Heat protection gloves

Identification numbers & Classifications

Article number 094622 11
Manufacturer number 70-765/11

Description

Version:

Vantage® 70-765. Kevlar® cut-resistant gloves  combined with high-quality leather on the palms. With reinforced thumbs and seams on the back of the fingers for increased protection against cuts. Suitable for taking workpieces (e.g. sheet metal) from robot welding workplaces.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart