• The item cannot be ordered due to missing prices.

Pair of gloves Tegera® 8814 Infinity

Article no.: 094559
  • Glove characteristics: Silicone-free; Foodstuffs certified; Suitable for touch screens
  • Knitted technology: 13G
  • Clothing standard: Oeko-Tex Standard 100
  • Standard: EN 407
  • Cut protection class: F

Description

Version:

Tegera® 8814 Infinity. The soft thin cut-resistant gloves are highly suitable for use in areas where touch screens must be used. They are silicone-free and offer heat protection up to 100°C. Thanks to the maximum cut protection class (Cut F) they can be used for dry work and slightly oil work with extremely high cut hazards. Dermatologically tested, and approved for handling foodstuffs.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart