This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of chemical protective gloves Tricopren® 725

Article no.: 094775
  • Glove characteristics: free of latex; DMF-free
  • Protection class: Schutz gegen bakteriologische Risiken gemäß EN 374
  • EN 374: Type A (AJKLMS)
  • Cut protection class: 1

Description

Version:

Tricopren® 725. Seamless knitted cotton gloves, chloroprene dipped. Good resistance to mechanical hazards and a wide variety of chemical risks. Enhanced grip due to profiling in the palm area. Free of natural latex.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart