• The item cannot be ordered due to missing prices.

Machine taps extra long HSS-E-PM TiAlN

Article no.: 134655
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: C
  • Helix angle: 40
  • Shank: Plain shank with h9

Description

Version:

With extra long shank.
Special TiAlN coating, highly suitable for aluminium alloys.
All sizes: Shank to DIN 376 (= shank ⌀ relieved), outstandingly suitable for use up to great depths.

Advantage:

Designed for tapping threads where access is difficult.

Application:

Suitable for materials with tensile strength up to maximum 450N/mm2.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart