Article no.: 137183

Machine tap for synchronised spindles HSS-E-PM Form E TiAlN

No price available
on request
In stock
57 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: GARANT
Flank angle: 60 °
Thread standard: DIN 13
Taper lead form: E
Helix angle: 40 °
Shank: DIN 1835 B with h6
Application for type of drilling: up to 3×D for blind holes
Cutting direction: right-hand
Type of threading tool: Machine tap for synchronous machining

Information

  • Flank angle: 60 °
  • Thread standard: DIN 13
  • Taper lead form: E
  • Helix angle: 40 °
  • Shank: DIN 1835 B with h6

Description

Version:

Sturdy version with right-hand helix and shank to DIN 1835-B. Special geometry for general-purpose use on machines with synchronised spindle drive. The tap is controlled by the synchronising spindle of the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion (fat content minimum 8%).
Form E (lead chamfer: 1.5 - 2 turns) for the deepest possible thread depths.

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100 − 338121 with minimum length adjustment (MLA) ensures very high process reliability.

Application Table

> Please select a variant for the specific user table

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Select article variation and quantity

MF Unit price incl. VAT
To shopping cart