• The item cannot be ordered due to missing prices.

Machine tap TiCN

Article no.: 132861
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: C
  • Shank: Plain shank with h9
  • Through-coolant: no

Description

Version:

Sturdy version.

Recommendation:

For very hard steels, TOOLOX and HARDOX materials we recommend deviating from the DIN data (see table) by drilling the core hole ⌀ 0.05 to 0.3 mm larger. For use only with a length compensation chuck − even on machines with synchronised spindle drives.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    MF Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart