Article no.: 208127

Solid carbide deburrer 60° uncoated

No price available
on request
In stock
138 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: HOLEX
Tool material: Solid carbide
Standard: Manufacturer’s standard
Type: N
Tolerance nominal ⌀: h6
Direction of infeed: horizontal and oblique
Countersink tip angle: 60 °

Information

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Direction of infeed: horizontal and oblique

Description

Version:

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Application Table

> Please select a variant for the specific user table

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
To shopping cart