• The item cannot be ordered due to missing prices.

GARANT Master Steel DEEP solid carbide deep hole drill, plain shank DIN 6535 HA 20×D TiAlN

Article no.: 123890
  • Tool material: Solid carbide
  • Version: 20×D
  • Point angle: 138
  • Shank: DIN 6535 HA to h6
  • Through-coolant: yes, with 40 bar

Description

Version:

Excellent chip evacuation due to the unequal helical pitch of the flutes, guide rings and additional guide chamfers for very high precision when drilling. Maximum process reliability due to exactly matching tools within the overall system. Drilling up to the maximum depth without a pilot drill. Significantly increased tool stability due to the substantially strengthened core. Increased metal removal rates and outstanding tool lives lead to an economical high-end drilling process.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 16×D deep-hole drill, initial centre drilling with No. 121068121121 or a pilot hole of at least 4×D with pilot drill No. 122736 is necessary. For deep holes greater than 20×D, a pilot hole to the maximum drilling depth with pilot drill No. 122736 is absolutely essential. The generation of a pilot hole improves process reliability. The specified L/D ratio gives the minimum achievable depth of hole with the respective deep-hole drill.

Suitable products

From the same series "Master Steel"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart