Article no.: 212150

Copy mill 7° positive with bore

No price available
on request
In stock
24 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: GARANT
Milling head suitable for insert shape: round
Milling application: Circular milling
Milling application: Ramping
Spacing of the cutters: unequal spacing
Tool exchange: PowerCard

Information

  • Milling head suitable for insert shape: round
  • Milling application: Circular milling
  • Milling application: Ramping
  • Spacing of the cutters: unequal spacing
  • Tool exchange: PowerCard

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning as the cutting edge wears.

Vibration reduction and soft cutter edge entry due to 7° positive setting of the indexable inserts.

Attention:

Retaining screws and retaining washers should not be used for inserts with positive geometry.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
ap max = 4.0 mm.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
To shopping cart