{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Holder | 139 mm - 215 mm | |
Indexable insert W 29 | 58-010 58-110 | |
ISO code indexable insert | WOEX 120608 | |
Insert screw set | 239653 20IP (6.3 Nm) | |
Type of product | Holder |
Article number | 236686 139-215 |