This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital external micrometer set 0-100 mm

Article no.: 421495 0-100
  • Standard: DIN 863
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 863
Measuring range 0 mm - 100 mm
IP Index of Protection IP 54
Measurement technology digital
Number of micrometers 4
Number of micrometer standards 3
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 4
Article no of the battery / rechargeable battery fitted 081560 357
Type of product External micrometer

Identification numbers & Classifications

Article number 421495 0-100

Description

Version:

Easy-to-read display. Carbide-tipped anvils.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

External micrometers No. 421490 with appropriate micrometer standards.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart