This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Dial indicator shock-resistant, Measuring range / Body ⌀: 10/58mm

Article no.: 432130 10/58

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Variation range fe 15 µm
Total variation range ftot 17 µm
Gauging force 0.7 N - 1.5 N
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432130 10/58
Manufacturer number 01410610

Description

Version:

Dimensions to DIN EN ISO 463, issue June 2006. Shock-resistant precision dial indicators. Clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading.
All-metal casing and highly effective shock protection. Particularly sturdy dial indicator. Swiss Made.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart