• The item cannot be ordered due to missing prices.

Alternative article:

Spring dividers with points, Length L: 100mm

Article no.: 457005 100

Select article variation and quantity

Length L (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tip exchangeable no
Opening width 80 mm
Shank cross-section 7×7 mm
Length L 100 mm
Type of product Dividers

Identification & Classification

Article number 457005 100
EAN / GTIN 4045197225634
Manufacturer number 457005 100
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy design with long arms, made of tool steel. Points and measuring faces ground and hardened. Solid spindle with adjusting nut for quick and fine adjustment. Annular spring provides constant spring tension.
With fixed points.

Downloads & documents

Services & product advisors

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart