• The item cannot be ordered due to missing prices.

Carbide single-lip drill Overall length L 300 mm AlTiN

Article no.: 124003
  • Tool material: Carbide
  • Point angle: 125
  • Shank: DIN 6535 HB
  • Through-coolant: yes, with min. 40 bar
  • Pilot drill required: yes, pilot drill

Description

Version:

Single-edged straight flute deep-hole drill for drilling depths of up to 1000 mm as standard and up to 6000 mm on request. Universally designed circumferential shape of the drilling head enables reliable working in a wide range of materials.

Note:

For the reliable use of deep hole drills, a pilot hole of at least 4×D with pilot drill No. 122736 or No. 231605 for larger diameters, or with pilot drill No. 122606 for aluminium, is required. For deep holes > 50×D, the tool must be supported with a rest at intervals of 50×D. The specified L/D ratio gives the minimum achievable depth of hole with the respective deep-hole drill. Flute length LC = L2 + 1.5 × DC. A coolant pressure of > 40 bar is recommended.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart