• The item cannot be ordered due to missing prices.

HOLEX Pro Steel countersink set with 3 drive flats No. 150184 in a case 90° TiAlN

Article no.: 150344
  • Countersink tip angle: 90
  • Tool material: HSS
  • Spacing of the countersink cutting edges: unequal spacing
  • Standard: DIN 335 C
  • Shank: Three clamping flats to h9

Description

Version:

Countersink sets in a case. Handy for assembly and workshop use.
All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.

Application:

High precision countersinks for chatter-free countersinking.

Note:

Empty case for 6 or 7 countersinks, see No. 150370.

From the same series "Pro Steel" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart