This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Nut spinner set with 2-component Haptoprene handle 12

Article no.: 622160 12

Product details

Technical Data

Number of keys 12
Drive profile Hexagon sockets
Type of product Socket spanner

Identification numbers & Classifications

Article number 622160 12

Description

Version:

Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. From size 8 with hexagon flats for wrench assistance.
Power grip with comfortable, easy-grip Haptoprene surface. Blade made from chrome vanadium special alloy, surface nickel-plated and chrome-plated.

Content:

1 each tubular socket wrench No. 622150: Size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart