Article no.: 622555 3

Nut spinner set with 2-component Haptoprene T-handle, blade length 200 mm 3

No price available
on request
In stock
26 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
3
Add to shopping list
Share product
Brand: GARANT

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium special alloy. Surface nickel-plated and chrome-plated.

Content:

1 pc. each No. 622550: Size 8; 10; 13

Technical Data

Number of keys 3
Blade length 200 mm
Drive profile Hexagon socket
Type of product Socket spanner

Spare parts

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart