{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
overall length | 110 mm | |
Cutting chamfer | very fine bevel | |
Cutting capacity soft wire up to ⌀ | 0.3 mm - 1.2 mm | |
Cutting capacity medium hard wire up to ⌀ | 0.3 mm - 0.8 mm | |
Handle | Plastic covering | |
Manufacturing process | Cutting edges induction hardened and precision ground. | |
Material | Chrome vanadium steel, drop-forged and oil-hardened | |
Arm with opening spring | yes | |
Type of product | Cutting pliers |
Article number | 725390 110 | |
EAN / GTIN | 4045197166364 |