{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Saw blade material | Carbide | |
Tooth pitch | 3.3 mm | |
Blade length | 117 mm | |
Designation | T301CHM | |
Suitability | _T301CHM | |
optimised for material | mineral materials | |
Worktop thickness (plastic) | 5-65 mm | |
Type of cutting | straight cutting (fine) | |
Number of blades | 3 | |
Type of product | Jigsaw blade |
Article number | 588525 T301CHM | |
Manufacturer number | 2608667450 |