{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Saw blade material | Carbide | |
Tooth pitch | 2.2 mm | |
Blade length | 92 mm | |
Designation | T108BHM | |
Suitability | _T108BHM | |
optimised for material | fibre-reinforced plastics | |
Worktop thickness (plastic) | 2-20 mm | |
Type of cutting | straight cutting (fine) | |
Number of blades | 3 | |
Type of product | Jigsaw blade |
Article number | 588525 T108BHM | |
Manufacturer number | 2608667449 |