Article no.: 560451

Rough grinding disc CUBITRON™ II

No price available
on request
In stock
8,559 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: 3M
Grinding medium code: Ceramic
Iron, sulphur and chlorine constituents: < 0.1 %
recommended approach angle: 20-30 °
optimised for material: INOX
optimised for material: Steel
maximum circumferential speed: 80 m/s

Information

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1 %
  • recommended approach angle: 20-30 °
  • optimised for material: INOX
  • optimised for material: Steel

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Rough grinding disc with Cubitron™II precision-shaped ceramic grit for stainless steel and steel. Very high metal removal rate and long service life. Low contact pressure for non-tiring working.

Specification:

A36Q-BF.

Application Table

> Please select a variant for the specific user table

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Select article variation and quantity

Disc ⌀×disc thickness (mm) Unit price incl. VAT
To shopping cart