Article no.: 566976

Polishing flap disc (felt) soft

No price available
on request
In stock
93 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: GARANT
Iron, sulphur and chlorine constituents: < 0.1 %
optimised for material: INOX
optimised for material: Non-ferrous metals
maximum circumferential speed: 40 m/s

Information

  • Iron, sulphur and chlorine constituents: < 0.1 %
  • optimised for material: INOX
  • optimised for material: Non-ferrous metals
  • maximum circumferential speed: 40 m/s

Description

Version:

The felt strips (height 20 mm) are edge-mounted on a glass fibre pad and permit great flexibility and cooling during the polishing process.

Application:

For polishing up stainless steel and non-ferrous metals in combination with polishing paste No. 555740.
For use at reduced working speeds (approx. 1500 rpm).

Application Table

> Please select a variant for the specific user table

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart