Article no.: 566313

Abrasive flap disc SLTflex (CER), mounting M14 125 mm ⌀

No price available
on request
In stock
294 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: LUKAS
Grinding medium code: Ceramic
Iron, sulphur and chlorine constituents: <0.1 %
Thread: M14
optimised for material: INOX
maximum circumferential speed: 80 m/s

Information

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: <0.1 %
  • Thread: M14
  • optimised for material: INOX
  • maximum circumferential speed: 80 m/s

Description

Version:

The sickle-shaped strips (patented) are radially linked to a high-strength GRP centre. The pad-less design permits an extremely large overlap between strips. Very high coating density. M14 threaded mounting, no clamping nut required.
Ceramic grit (CER) with active upper layer bonding for heavy duty.

Application:

For use in inaccessible places, contour grinding and for grinding out of weld fillets. Large overlap between strips permits soft cutting.

Application Table

> Please select a variant for the specific user table

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart