Article no.: 556087

Roll of abrasive fleece 115 mm × 10 m

Brand: GARANT
Iron, sulphur and chlorine constituents < 0.1

All product information:

No price available
on request
In stock
215 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding.
High-performance fleece with extremely dense grit distribution deep into the fibres of the material. The special type of fleece structure permits aggressive grinding characteristics, a very long working life without clogging and an even more uniform finish.

Advantage:

  • Adapts to the component shape.
  • The open structure prevents clogging and reduces heat development.
  • Even and reproducible finish.
  • Can be used wet or dry.
  • Contains no materials that could cause corrosion.

Application:

Can be used by hand, on hand block No. 556020 or on an orbital sander.

Technical Data

Iron, sulphur and chlorine constituents
< 0.1 %
Roller width
115 mm
Roll length
10 m
Type of product
Roll of abrasive fleece

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Share this product

or copy this link

To shopping cart