• The item cannot be ordered due to missing prices.

Socket set 3/8 inch square drive 24 pieces

Article no.: 634316

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M12, for spark plugs and for hexagon socket head screws with thread M4 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets bi-hexagon or single hexagon: 11 pcs. size 8; 10; 11; 12; 13; 14;15; 16; 17; 18; 19 mm
Spark plug sockets: 1 pc. No. 637310 size 16
Hexagon screwdriver bits: 7 pcs. No. 637600 size 3; 4; 5; 6; 7; 8; 10
T-handle: 1 pc. No. 635700
Extensions: 2 pcs. No. 63 5400 size 75; 240
Universal joint: 1 pc. No. 636200
Ratchet: 1 pc. No. 635000
Presented in: ABS plastic box

Note:

PLEASE NOTE!
An alternative from GARANT is also available for this product.
Recommended product number: 634312

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart