• The item cannot be ordered due to missing prices.

Socket set 3/8 inch square drive 15 pieces

Article no.: 633816

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Hexagon socket: 11 pcs. size 8; 10; 11; 12; 13; 14;15; 16; 17; 18; 19 mm
Extensions: 2 pcs. No. 63 5400 size 75; 240 mm
Universal joint: 1 pc. No. 636200
Ratchet: 1 pc. No. 635000
Presented in: ABS plastic box

Note:

PLEASE NOTE!
An alternative from GARANT is also available for this product.
Recommended product number: 633812

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart