{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | H6 | |
Illumination range | 120 m | |
Advanced Focus System (AFS) | yes | |
Number of batteries contained | 3 | |
Weight | 132 g | |
Including belt pocket | yes | |
Type of product | Headlamp |
Article number | 081486 H6 | |
EAN / GTIN | 4029113729604 |