Article no.: 304317

Side lock arbor HSK-A 63 A = 120

No price available
on request
In stock
75 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: HOLEX
Arbor standard: ISO 12164-1
Arbor standard: DIN 69882-4
Arbor standard: DIN 69893
Shape A
Balance quality G at rotational speed: G 6.3 at 20,000 rpm
Concentricity: ≤ 3 µm
Machining strategy: HSC
Machining strategy: HPC

Information

  • Arbor standard: ISO 12164-1
  • Arbor standard: DIN 69882-4
  • Arbor standard: DIN 69893
  • Shape A
  • Balance quality G at rotational speed: G 6.3 at 20,000 rpm

Description

Version:

  • With Balluffchip bore.
  • HSK mating faces machined.

Application:

For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB.

Optional extras:

Coolant pipe No. 309880, coolant pipe wrench No. 309890

Note:

HSK 40 and 50, Form A and E available ex works by the manufacturer.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
To shopping cart