• The item cannot be ordered due to missing prices.

Short drill chuck Form AD/B SK 40

Article no.: 301465
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes, with max. 50 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 20

Description

Version:

For clockwise and anticlockwise rotation.
With Balluff/RFID chip bore. Maximum radial run-out ≤ 20 µm.
Glass bead blasted.

Supplied with:

Clamping wrench with T-handle.

Optional extras:

Pull studs (PS) No. 308600 − 308806. Pull stud wrenches No. 308820; 308835.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart