Article no.: 309374

ER collet HP with seal ER 25

No price available
on request
In stock
40 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: FAHRION®
Standard: ISO 15488-A
Concentricity: ≤ 2 µm

Information

  • Standard: ISO 15488-A
  • Concentricity: ≤ 2 µm

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

With seal for through-coolant feed (for use up to 100 bar). Similar to ISO 15488-A.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
To shopping cart