This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electro permanent magnet clamping plate UniPower 406UP-MAXX

Article no.: 382000 406UP-MAXX

Product details

Technical Data

Length 600 mm
Width 400 mm
Height 51 mm
Number of poles 24
Pole pitch 62 mm
Weight 90 kg
maximum clamping force 145 kN
Power supply Mains operated
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number 382000 406UP-MAXX
Manufacturer number 406UP-MAXX

Description

Version:

  • Innovative and patented monoblock design for maximum stiffness and reliability.
  • Quick attachment of the electrical connections.
  • Threaded sockets of high-tensile material in each pole.
  • Sturdy due to monoblock design and use of integral pole plates.

Advantage:

  • Vibration-free machining protects the tool and the machine.
  • Five-axis machining without interference contours.
  • Full exploitation of the machine travel.
  • Significant reduction in set-up times.
  • Unaffected by power failures.
  • Quick and precise plane-parallel milling.
  • Uniform clamping force over the entire clamping area.
  • Low installed height
  • Very high holding forces
  • Quick and easy positioning of workpieces.

Application:

For use in mould-making, tool-making and machine tool building.

Supplied with:

Including ST200FA control unit with 5-pole plug, for controlling a magnetic clamping plate.
Supplied with lifting magnet Maxx 250.

Optional extras:

Pole extension No. 382010.

Note:

Installation package for actuating multiple electro-permanent magnetic clamping plates available on request!
The power cable is supplied without any connection plug. Mains connection 400 V / 50 Hz.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart