• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Top jaws set, 3 pieces 210

Article no.: 313760 210

Product details

Technical Data

for chuck type 210 mm
Length L 102 mm
Width B 35 mm
Height H 40 mm
Hole centre spacing a 20 mm
Bore spacing b 25 mm
Slot width D 14 mm
for thread DIN 912 M12
suitable for colour code Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313760 210

Description

Version:

Precision milled slots and serrations.
Bevelled for small clamping ⌀.
Soft top jaws, long, serrations 1.5×60°.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart