• The item cannot be ordered due to missing prices.

T-nut annealed 25,5 mm

Article no.: 313605 25,5

Product details

Technical Data

Slot width D 25.5 mm
maximum tightening torque 220 Nm
Thread G M20
Height H 29 mm
Step height h 11 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 313605 25,5
EAN / GTIN 2050001929679
Manufacturer number 0140103

Description

Version:

Precision ground, quenched, and tempered.

Suitable for:

All popular heavy-duty chucks manufactured by Schunk, Forkardt, Röhm, and SMW (with sharp serration).

Suitable for:

Forkardt: NH 400-500; NHF 400-500
Schunk: TH/THF 380-500, HSL 400
SMW: HFKS 400, HFK 400-500

Supplied with:

Socket head screws DIN 912 - 12.9!

Note:

Other T-nuts available ex works.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart