{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Shape | E | |
Bore d2 (H7) | 12 mm | |
VDI size | VDI 25 | |
d8 | 40 mm | |
d6 | 58 mm | |
l6 | 50 mm | |
l7 | 41 mm | |
Colour code for VDI shanks | VDI 25 | |
Type of product | VDI boring bar toolholder |
Article number | 319325 12 |