{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Type of tool storage | Shaft pockets | |
Internal dimension length | 230 mm | |
Internal dimension width | 140 mm | |
Internal dimension height | 300 mm | |
Weight | 1 kg | |
Type of product | Tool transport system |
Article number | 691630 1 | |
Manufacturer number | 30260399 |