{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | 7732 | |
Torque range | 138 Nm - 420 Nm | |
Maximum screw ⌀ (8.8 - 12.9) | M20 | |
maximum speed | 9,000 min-1 | |
Tool arbor drive profile | Square | |
Tool arbor size | 1/2 in | |
maximum air consumption | 612 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 1.3 kg | |
Operating noise | 95 dB(A) | |
maximum vibration to EN | 12.1 m/s2 | |
Length | 112 mm | |
Type of product | Screwdriver |
Article number | 079201 7732 | |
Manufacturer number | 8941077321 |