This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Fleece jacket Marburg black

Article no.: 091553
Size guide
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 345
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Description

Version:

Pleasantly warm fleece jacket with net inner lining. High wearing comfort and good freedom of movement due to pre-shaped sleeves and extended back.
Breathable, wind-proof and water repellent.
  • Zip fastener with inner weather protection flap.
  • Front pockets.
  • Breast pocket and inside pocket with zip fastener.
  • Elastic band at the waist and the wrists.

Suitable products

From the same series "UNIQUE"

Services & product advisors

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart