This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Respirators, set uvex silv-Air series 7000, Filter: P2V

Article no.: 097140 P2V

Select article variation and quantity

Filter Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features all-round sealing lip; adjustable headband; re-usable
Set contents 3
Manufacturer's designation 7233
Valve yes
Protection level FFP2 R D
Protection class FFP2
Contents 3
Type of product Particle filter mask FFP2

Identification numbers & Classifications

Article number 097140 P2V
Manufacturer number 8707233

Description

Version:

High-performance respirators of a new dimension. Klimazone system with three grooves for comfortable and cool micro-climate under the mask. As well as the exhalation valve, two extra filters ensure a reduction in the breathing resistance. The flexible textile headband can be configured individually using the neck clip. The precise nose clip shape and a soft continuous sealing lip ensure a leak-tight and secure seating.

Note:

This FFP2 mask filters at least 94% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask FFP2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart